Beli film pendek di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Washi Corona Plastik Masking/Masking Film (Short)
    Mulai

    Rp56.900

    monotaro Washi Corona Plastik Masking/Masking Film (Short)
    atribut:
    • The tape type: Japanese paper (yellow) + acrylic pressure-sensitive adhesive
    • Sheet Length (m): 35
    • Tape Width (mm): 15
    • Surface Treatment: Corona treatment
    • Finish width (mm): 120
    • Heat Resistance Temperature (°C): 90 - 110 (continuous use)
    • Kind: For vehicle
    • Material (Sheet): Corona treated poly film
    • Thickness (mm): 0.01
  2. monotaro Corona Plastic Masking/Masking Film With Tankar (Short)
    Mulai

    Rp45.900

    monotaro Corona Plastic Masking/Masking Film With Tankar (Short)
    Deskripsi:
    150 degree Celsius Since we are using a tape resistant to heating for 30 minutes, it does not cause adhesive residue or discoloration on the adherend. Tape run out does not occur during re-peeling, and hand-cut property is also good. Because the tape is thin, the parting line comes out beautifully. We treat the back of the tape so that painting flaking does not occur.. Extensive curing such as body and windowDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material (Sheet): Poly film with Tancal (Corona treated)
    • Product Name of Hazardous Material: Flammable solids
    • Types of Hozardous Materials: Specified combustibles
    • Tape Type: Japanese paper (yellow) + acrylic adhesive
    • Thickness (mm): 0.01
    • Tape Width (mm): 15
    • Finishing Width (mm): 150
    • Sheet Length (m): 18
    • Heat Resistance Temperature (°C): 90 - 110 (continuous use)
  3. TREND Gelas Plastik Pendek
    Mulai

    Rp36.900

    TREND Gelas Plastik Pendek
    atribut:
    • Length (cm): 9.7
    • Diameter Size (cm): 8.1
    • Material: Plastic
  4. TEKIRO Hex Key Short Arm Metric (Kunci L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    TEKIRO Hex Key Short Arm Metric (Kunci L)
    Deskripsi:
    Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
  5. Lion Star Pengki Plastik
    Rating:
    100% of 100
    (4)
    Mulai

    Rp32.900

    Lion Star Pengki Plastik
    atribut:
    • Dimensions (mm): 248 x 250 x H 775
    • Color: Assorted
    • Packing Dimensions (mm): 755 x 485 x 505
    • Volume (m³): 0.185
  6. Multiguard VCI Anticorrosion Film
    Mulai

    Rp1.699.900

    Multiguard VCI Anticorrosion Film
    Deskripsi:
    - Product Characteristics.MULTIguard is a kraft paper combined with the basic VCI quality of BRANOpac. By constantly emitting a small amount of active anticorrosion substances (VCI principle: Volatile Corrosion Inhibitor), MULTIguard papers help to protect metal parts during transport and storage. Active VCI agents effuse and build up a protecting atmosphere, which protects reliably against rust, even after having opened the package for a short time - the protecting atmosphere can be rebuild immediately. MULTIguard works both in contact and from a distance. MULTIguard can be used as a simple single wrap, interlayer or lining material. For basic applications in production, storage and shipping. - Development of the Protective Atmosphere. The distance between MULTIguard paper and metal depends on the package volume and the time permitted for a protecting atmosphere to build up. A rule of thumb: for steel, a full protection is achieved at a distance of 30 cm after 15 minutes, for copper and alloy, at 12 cm and after 24 hours. Cast iron is only protected on contact. The air tighter the package, the longer the protection will last. Advantages : - Environmentally friendly corrosion protection based on paper. - Metal parts are ready for use at any time. - Oiling and greasing aren't necessary anymore. - Economy of time. - Package and anticorrosion protection together. - Simple disposal. - Low package requirements. - In accordance with TRGS 615. - Marked with the Resy label. - Represents no health hazard. - BRANOpac is certified according to ISO 9001 and ISO 14001. Range of Protection. According to your application, basic VCI papers are available in different performances (RUM formula). R Ferrogard protects steel, cast iron and iron reliably. Be careful with zinc, nickel, cadmium, lead, soldering tin, magnesium, wolfram, molybdenum, copper and its alloys. U MULTIguard protects steel, cast iron (only on contact), zinc, copper, chrome, bronze, brass, pure aluminium, pure tin reliably against corrosion. Be careful with Cadmium, lead, soldering tin, magnesium, wolfram and molybdenum. M Ferrogard M, same as Ferrogard, but without nitrite.
    atribut:
    • Size (m): 1x100
  7. Branofol VCI Anticorrosion Film
    Mulai

    Rp999.900

    Branofol VCI Anticorrosion Film
    Deskripsi:
    - Product Characteristics. BRANOfol M3 is a bluish transparent, nitrite-free, special-polyethylene foil, two-side active, with active VCI corrosion protection. It is waterproof, weldable and suitable for automatic packing as well as paper bag production. By emitting constantly a small amount of active anticorrosion substances (VCI principle: Volatile Corrosion Inhibitor), BRANOfol M3 helps to protect metal parts during transport and storage. Active VCI agents effuse and build up a protecting atmosphere, which protects reliably against rust, even after having opened the package for a short time - the protecting atmosphere can be rebuild immediately. The distance from the foil to the metal depends on the package volume and the time permitted for a protecting atmosphere to build up. A rule of thumb: 10cm. Advantages : - Corrosion protection without oiling and greasing. - Package and anticorrosion protection in one. - Metal parts are ready for use at any time. - Economy of time. - Simple disposal. - Low package requirements. - In accordance with TRGS 615. - Transparent package. - Sealable to bags, tubes. - Protects against humidity. - Non - hazardous material. - Good stretch ability and breaking strength. - Range of Protection. BRANOfol M3 protects steel, cast iron on contact, nickel, aluminium, chromium, zinc and copper and its alloys reliably against corrosion. Test is recommended for cadmium and magnesium and its alloys. Duration of protection: Depending on the climatic conditions and closeness of package, up to 12 month. For application advice, please contact your application specialist.
    atribut:
    • Size (m): 1x100
    • Tensile Strength (MPa): 19 (MD), 18 (CD)
    • Breaking Load (kN/m): 1.14 (MD), 1.08 (TD)
    • Elongation at Break (%): 550-650 (MD)
    • Water Vapour Transmission (g/m2xd): 1.7
    • Color: Blue
    • Thickness (µm): 60
Daftar Harga film pendek Terbaru March 2026
monotaro Washi Corona Plastik Masking/Masking Film (Short)Rp56.900
monotaro Corona Plastic Masking/Masking Film With Tankar (Short)Rp45.900
TREND Gelas Plastik PendekRp36.900
TEKIRO Hex Key Short Arm Metric (Kunci L)Rp6.900
Lion Star Pengki PlastikRp32.900
Multiguard VCI Anticorrosion FilmRp1.699.900
Branofol VCI Anticorrosion FilmRp999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)